
55" X 70" Moss Green White Herringbone Cotton Blend S Initial Throw Blanket with Tassels Embroidery
Mfr # 680590
Zoro # G722885173
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Heated
No
Fill Material
No fill
Reversible
Yes
Thickness
0.5 in
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680590
Zoro #
G722885173
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.5 in
Width
55 in
Size
Throw
Length
70 in
Details
Heated
No
Fill Material
No fill
Reversible
Yes
Item
Throws & Blankets
Contruction Technique
Woven
Commercial Use
No
Embroidered
No
Material
Cotton Blend
Theme
No Theme
Color
Moss Green, White
Pattern
Herringbone
Back Side Color
Moss Green
Auto Shutoff
No
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch moss green and white herringbone cotton blend "S" initial throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.