
55" X 70" Navy Blue And White Stripe Cotton Beach House Embroidered Throw Blanket with Fringe
Mfr # 713574
Zoro # G422885428
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Fill Material
Cotton, Microfiber
Theme
No Theme
Reversible
No
Embroidered
No
Material
Cotton Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
713574
Zoro #
G422885428
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Length
70 in
Width
55 in
Thickness
0.5 in
Details
Fill Material
Cotton, Microfiber
Theme
No Theme
Reversible
No
Embroidered
No
Material
Cotton Blend
Heated
No
Commercial Use
No
Color
Navy Blue, White
Item
Throws & Blankets
Pattern
Striped
Contruction Technique
Woven
Description
This 55-inch x 70-inch navy blue and white stripe beach house embroidered throw blanket with fringe is an essential for any cozy abode. This soft blanket is designed as the ultimate practical accessory for your Beach House. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from a cotton acrylic blend this blanket will make a great addition to any room it's added to. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.