
55" X 70" Navy Blue Cotton Blend Plush Throw Blanket with Fringe
Mfr # 702220
Zoro # G522884307
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Fill Material
Cotton, Microfiber
Pattern
Solid Color
Material
Cotton Blend
Thickness
0.3 in
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702220
Zoro #
G522884307
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.3 in
Length
70 in
Width
55 in
Size
Throw
Details
Fill Material
Cotton, Microfiber
Pattern
Solid Color
Material
Cotton Blend
Reversible
No
Theme
No Theme
Item
Throws & Blankets
Color
Navy Blue
Commercial Use
No
Embroidered
No
Contruction Technique
Woven
Heated
No
Description
This 55-inch x 70-inch navy blue cotton blend woven plush throw blanket with fringe is a stylish addition to any sofa. This ultra-soft plush blanket is designed for ultimate comfort. Made from a cozy blend of cotton and acrylic, this solid color blanket will make a great gift or addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.