
55" X 70" Navy Blue Cotton Blend Waffle Weave Throw Blanket with Fringe
Mfr # 632917
Zoro # G022885330
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Heated
No
Fill Material
No fill
Thickness
1 in
Material
Acrylic, Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632917
Zoro #
G022885330
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Width
55 in
Size
Throw
Length
70 in
Details
Reversible
No
Heated
No
Fill Material
No fill
Material
Acrylic, Cotton
Commercial Use
No
Pattern
Solid Color
Item
Throws & Blankets
Theme
No Theme
Color
Navy Blue
Embroidered
No
Contruction Technique
Waffle Weave
Description
This 55-inch x 70-inch navy blue cotton waffle weave throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Featuring a waffle weave, this throw blanket is a lightweight layer for all seasons. Made from acrylic and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.