
55" X 70" Navy Blue White Herringbone Cotton Blend K Initial Throw Blanket with Tassels Embroidery
Mfr # 680222
Zoro # G322882510
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Auto Shutoff
No
Size
Throw
Thickness
0.5 in
Pattern
Herringbone
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
680222
Zoro #
G322882510
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Thickness
0.5 in
Width
55 in
Length
70 in
Details
Auto Shutoff
No
Item
Throws & Blankets
Pattern
Herringbone
Heated
No
Back Side Color
Navy Blue
Fill Material
No fill
Commercial Use
No
Color
Navy Blue, White
Material
Cotton Blend
Theme
No Theme
Contruction Technique
Woven
Embroidered
No
Reversible
Yes
Description
This 55-inch x 70-inch navy blue and white herringbone cotton blend "K" initial throw blanket with tassels and embroidery is the perfect accent you've been searching for. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.