Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55" X 70" Navy Blue White Herringbone Cotton Blend S Initial Throw Blanket with Tassels Embroidery

  • Mfr # 680218

  • Zoro # G522883164


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Reversible
Yes
Embroidered
No
Material
Cotton Blend
Heated
No
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680218
Zoro #
G522883164
UPC #
-
Country of Origin
Spain

Dimensions

Length
70 in
Thickness
0.5 in
Width
55 in
Size
Throw

Details

Reversible
Yes
Embroidered
No
Material
Cotton Blend
Item
Throws & Blankets
Heated
No
Back Side Color
Navy Blue
Auto Shutoff
No
Contruction Technique
Woven
Pattern
Herringbone
Commercial Use
No
Fill Material
No fill
Theme
No Theme
Color
Navy Blue, White

Description

Bring warmth, comfort and style to your space with this 55-inch x 70-inch navy blue and white herringbone cotton blend "S" initial throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.