55" X 70" Plum And White Cotton Blend Woven Chevron Plush Throw Blanket with Fringe

  • Mfr # 633080

  • Zoro # G022884180


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Contruction Technique
Woven
Fill Material
Microfiber, Cotton
Material
Microfiber, Cotton
Embroidered
No
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633080
Zoro #
G022884180
UPC #
-
Country of Origin
Spain

Dimensions

Width
55 in
Thickness
1 in
Length
70 in
Size
Throw

Details

Contruction Technique
Woven
Item
Throws & Blankets
Fill Material
Microfiber, Cotton
Material
Microfiber, Cotton
Embroidered
No
Commercial Use
No
Color
Plum, White
Reversible
No
Pattern
Chevron
Heated
No
Theme
No Theme

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 55-inch x 70-inch plum and white microfiber and cotton woven chevron plush throw blanket with fringe is the perfect solution. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.