
55" X 70" Sage And Gray Cotton Blend Woven Checkered Plush Throw Blanket with Fringe
Mfr # 633075
Zoro # G322883487
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Heated
No
Commercial Use
No
Length
70 in
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633075
Zoro #
G322883487
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Length
70 in
Thickness
1 in
Width
55 in
Details
Heated
No
Commercial Use
No
Theme
No Theme
Reversible
No
Color
Sage, Gray
Contruction Technique
Woven
Pattern
Checkered
Fill Material
Microfiber, Cotton
Material
Microfiber, Cotton
Embroidered
No
Item
Throws & Blankets
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch sage and gray microfiber and cotton woven checkered plush throw blanket with fringe. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.