Shop HOMEROOTS
See all product information
Create Account
55" X 70" Sage And White Cotton Blend Lake House Embroidered Throw Blanket with Fringe
- Mfr # 713573
- Zoro # G422885527
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Sage, White
Width
55 in
Length
70 in
Material
Cotton Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713573
- Zoro #
- G422885527
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Size
- Throw
- Width
- 55 in
- Length
- 70 in
- Thickness
- 1 in
Details
- Color
- Sage, White
- Material
- Cotton Blend
- Item
- Throws & Blankets
- Fill Material
- Cotton, Microfiber
- Pattern
- Geometric
- Embroidered
- No
- Commercial Use
- No
- Reversible
- No
- Heated
- No
- Contruction Technique
- Woven
- Theme
- No Theme
Description
This 55-inch x 70-inch sage and white geometric cotton blend woven lake house pine tree plush throw blanket with fringe is a stylish addition to any sofa. This ultra-soft plush blanket is designed for ultimate softness. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.