
55" X 70" Sage And White Cotton Blend Woven Herringbone Plush Throw Blanket with Fringe
Mfr # 633087
Zoro # G522885045
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Woven
Heated
No
Commercial Use
No
Width
55 in
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633087
Zoro #
G522885045
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Length
70 in
Thickness
1 in
Size
Throw
Details
Contruction Technique
Woven
Heated
No
Commercial Use
No
Reversible
No
Embroidered
No
Color
Sage, White
Theme
No Theme
Pattern
Herringbone
Fill Material
Microfiber, Cotton
Item
Throws & Blankets
Material
Microfiber, Cotton
Description
This 55-inch x 70-inch sage and white microfiber and cotton woven herringbone plush throw blanket with fringe is a stylish addition to any sofa. This ultra-soft plush blanket is designed for ultimate softness. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.