
55" X 70" Sage Cotton Blend Woven Plush Throw Blanket with Fringe
Mfr # 632924
Zoro # G822885394
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Heated
No
Embroidered
No
Thickness
1 in
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632924
Zoro #
G822885394
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Width
55 in
Length
70 in
Size
Throw
Details
Item
Throws & Blankets
Reversible
No
Heated
No
Embroidered
No
Contruction Technique
Woven
Commercial Use
No
Material
Microfiber, Cotton
Color
Sage
Pattern
No Pattern and Not Solid Color
Theme
No Theme
Fill Material
Microfiber, Cotton
Description
This 55-inch x 70-inch sage microfiber and cotton woven plush throw blanket with fringe is an essential for any cozy abode. This plush throw is cozy soft beyond belief and oh-so-giftable. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.