55" X 70" Sky Blue And White Herringbone Cotton Blend J Throw Blanket with Tassels And Embroidery

  • Mfr # 680589

  • Zoro # G022884036


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Contruction Technique
Woven
Theme
No Theme
Commercial Use
No
Color
Sky Blue, White
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680589
Zoro #
G022884036
UPC #
-
Country of Origin
Spain

Dimensions

Length
70 in
Thickness
0.5 in
Size
Throw
Width
55 in

Details

Contruction Technique
Woven
Theme
No Theme
Commercial Use
No
Color
Sky Blue, White
Reversible
Yes
Pattern
Herringbone
Auto Shutoff
No
Material
Cotton Blend
Heated
No
Embroidered
No
Item
Throws & Blankets
Back Side Color
Sky Blue
Fill Material
No fill

Description

This 55-inch x 70-inch sky blue and white herringbone cotton blend "J" throw blanket with tassels and embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.