
55" X 70" Sky Blue Cotton Blend Woven Plush Throw Blanket with Fringe
Mfr # 632925
Zoro # G822884243
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Embroidered
No
Material
Microfiber, Cotton
Theme
No Theme
Size
Throw
Fill Material
Microfiber, Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632925
Zoro #
G822884243
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Thickness
1 in
Width
55 in
Length
70 in
Details
Embroidered
No
Material
Microfiber, Cotton
Theme
No Theme
Fill Material
Microfiber, Cotton
Pattern
No Pattern and Not Solid Color
Contruction Technique
Woven
Heated
No
Commercial Use
No
Item
Throws & Blankets
Reversible
No
Color
Sky Blue
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 55-inch x 70-inch sky blue microfiber and cotton woven plush throw blanket with fringe is the perfect solution. This ultra-soft plush blanket is designed for ultimate softness. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.