
55" X 70" Sky Blue White Herringbone Cotton Blend A Initial Throw Blanket with Tassels Embroidery
Mfr # 680586
Zoro # G622883910
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Woven
Back Side Color
Sky Blue
Auto Shutoff
No
Pattern
Herringbone
Material
Cotton Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680586
Zoro #
G622883910
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.5 in
Length
70 in
Size
Throw
Width
55 in
Details
Contruction Technique
Woven
Back Side Color
Sky Blue
Auto Shutoff
No
Pattern
Herringbone
Material
Cotton Blend
Embroidered
No
Commercial Use
No
Reversible
Yes
Theme
No Theme
Item
Throws & Blankets
Fill Material
No fill
Color
Sky Blue, White
Heated
No
Description
This 55-inch x 70-inch sky blue and white herringbone cotton blend "A" initial throw blanket with tassels and embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.