
55" X 70" Sky Blue White Herringbone Cotton Blend C Initial Throw Blanket with Tassels Embroidery
Mfr # 680587
Zoro # G622884023
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, White
Size
Throw
Material
Cotton Blend
Fill Material
No fill
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680587
Zoro #
G622884023
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Length
70 in
Thickness
0.5 in
Width
55 in
Details
Color
Sky Blue, White
Material
Cotton Blend
Fill Material
No fill
Theme
No Theme
Auto Shutoff
No
Reversible
Yes
Heated
No
Back Side Color
Sky Blue
Item
Throws & Blankets
Commercial Use
No
Embroidered
No
Contruction Technique
Woven
Pattern
Herringbone
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 55-inch x 70-inch sky blue and white herringbone cotton blend "C" initial throw blanket with tassels and embroidery is the perfect solution. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.