
55" X 70" Sky Blue White Herringbone Cotton Blend M Initial Throw Blanket with Tassels Embroidery
Mfr # 680585
Zoro # G822885479
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Fill Material
No fill
Commercial Use
No
Pattern
Herringbone
Back Side Color
Sky Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680585
Zoro #
G822885479
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Width
55 in
Thickness
0.5 in
Size
Throw
Details
Reversible
Yes
Fill Material
No fill
Item
Throws & Blankets
Commercial Use
No
Pattern
Herringbone
Back Side Color
Sky Blue
Embroidered
No
Theme
No Theme
Contruction Technique
Woven
Auto Shutoff
No
Heated
No
Color
Sky Blue, White
Material
Cotton Blend
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch sky blue and white herringbone cotton blend "M" initial throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.