
55" X 70" Sky Blue White Herringbone Cotton Blend S Initial Throw Blanket with Tassels Embroidery
Mfr # 680584
Zoro # G722882905
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Width
55 in
Color
Sky Blue, White
Commercial Use
No
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680584
Zoro #
G722882905
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Size
Throw
Length
70 in
Thickness
0.5 in
Details
Reversible
Yes
Color
Sky Blue, White
Item
Throws & Blankets
Commercial Use
No
Heated
No
Material
Cotton Blend
Contruction Technique
Woven
Auto Shutoff
No
Theme
No Theme
Back Side Color
Sky Blue
Fill Material
No fill
Embroidered
No
Pattern
Herringbone
Description
This welcoming 55-inch x 70-inch sky blue and white herringbone cotton blend "S" initial throw blanket with tassels and embroidery is a must-have for every sofa, chaise, and bed. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.