
55" X 70" Slate Blue Cotton Blend Waffle Weave Throw Blanket with Fringe
Mfr # 632918
Zoro # G722884459
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Fill Material
No fill
Heated
No
Embroidered
No
Thickness
1 in
Pattern
Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632918
Zoro #
G722884459
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Width
55 in
Size
Throw
Length
70 in
Details
Fill Material
No fill
Heated
No
Embroidered
No
Item
Throws & Blankets
Pattern
Solid Color
Theme
No Theme
Commercial Use
No
Material
Acrylic, Cotton
Reversible
No
Color
Slate Blue
Contruction Technique
Waffle Weave
Description
This 55-inch x 70-inch slate blue microfiber and cotton woven plush throw blanket with fringe is a stylish addition to any sofa. This plush throw is cozy soft beyond belief and oh-so-giftable. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.