
55" X 70" Stone And White Cotton Blend Woven Herringbone Plush Throw Blanket with Fringe
Mfr # 633088
Zoro # G122884837
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Pattern
Herringbone
Embroidered
No
Fill Material
Microfiber, Cotton
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633088
Zoro #
G122884837
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Thickness
1 in
Size
Throw
Length
70 in
Details
Reversible
No
Pattern
Herringbone
Embroidered
No
Fill Material
Microfiber, Cotton
Heated
No
Theme
No Theme
Commercial Use
No
Item
Throws & Blankets
Color
Stone, White
Material
Microfiber, Cotton
Contruction Technique
Woven
Description
This 55-inch x 70-inch stone and white microfiber and cotton woven herringbone plush throw blanket with fringe is a stylish addition to any sofa. This ultra-soft plush blanket is designed for ultimate softness. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.