55" X 70" Stone Cotton Blend Woven Plush Throw Blanket with Fringe

  • Mfr # 632919

  • Zoro # G222883938


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Reversible
No
Contruction Technique
Woven
Pattern
Solid Color
Fill Material
Microfiber, Cotton
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632919
Zoro #
G222883938
UPC #
-
Country of Origin
Spain

Dimensions

Length
70 in
Width
55 in
Size
Throw
Thickness
1 in

Details

Reversible
No
Contruction Technique
Woven
Pattern
Solid Color
Fill Material
Microfiber, Cotton
Item
Throws & Blankets
Color
Stone
Embroidered
No
Theme
No Theme
Commercial Use
No
Heated
No
Material
Microfiber, Cotton

Description

This 55-inch x 70-inch stone microfiber and cotton woven plush throw blanket with fringe is an essential for any cozy abode. This plush throw is cozy soft beyond belief and oh-so-giftable. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.