
55" X 70" Stone Cotton Blend Woven Plush Throw Blanket with Fringe
Mfr # 632931
Zoro # G222885437
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Thickness
1 in
Embroidered
No
Commercial Use
No
Heated
No
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632931
Zoro #
G222885437
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Width
55 in
Length
70 in
Size
Throw
Details
Embroidered
No
Commercial Use
No
Heated
No
Theme
No Theme
Fill Material
Microfiber, Cotton
Contruction Technique
Woven
Pattern
No Pattern and Not Solid Color
Color
Stone
Reversible
No
Material
Microfiber, Cotton
Item
Throws & Blankets
Description
This 55-inch x 70-inch stone microfiber and cotton woven plush throw blanket with fringe is a stylish addition to any sofa. This plush throw is cozy soft beyond belief and oh-so-giftable. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.