
55" X 70" Terra Cotta Cotton Blend Woven Plush Throw Blanket with Fringe
Mfr # 632933
Zoro # G522883355
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Width
55 in
Commercial Use
No
Pattern
No Pattern and Not Solid Color
Embroidered
No
Material
Microfiber, Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632933
Zoro #
G522883355
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Size
Throw
Length
70 in
Thickness
1 in
Details
Commercial Use
No
Pattern
No Pattern and Not Solid Color
Embroidered
No
Material
Microfiber, Cotton
Reversible
No
Contruction Technique
Woven
Theme
No Theme
Fill Material
Microfiber, Cotton
Heated
No
Color
Terra Cotta
Item
Throws & Blankets
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 55-inch x 70-inch terra cotta microfiber and cotton woven plush throw blanket with fringe is the perfect solution. This plush throw is cozy soft beyond belief and oh-so-giftable. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.