55" X 70" Terra Cotta White Herringbone Cotton Blend C Initial Throw Blanket w/ Tassels Embroidery

  • Mfr # 680599

  • Zoro # G422885411


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Back Side Color
Terra Cotta
Theme
No Theme
Heated
No
Pattern
Herringbone
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680599
Zoro #
G422885411
UPC #
-
Country of Origin
Spain

Dimensions

Length
70 in
Size
Throw
Thickness
0.5 in
Width
55 in

Details

Back Side Color
Terra Cotta
Theme
No Theme
Heated
No
Pattern
Herringbone
Reversible
Yes
Embroidered
No
Item
Throws & Blankets
Contruction Technique
Woven
Commercial Use
No
Fill Material
No fill
Material
Cotton Blend
Auto Shutoff
No
Color
Terra Cotta, White

Description

Bring warmth, comfort and style to your space with this 55-inch x 70-inch terra cotta and white herringbone cotton blend "C" initial throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.