Shop HOMEROOTS
See all product information
Create Account
55" X 70" Terra Cotta White Herringbone Cotton Blend J Throw Blanket with Tassels Embroidery
- Mfr # 680601
- Zoro # G322883128
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Terra Cotta, White
Width
55 in
Length
70 in
Material
Cotton Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 680601
- Zoro #
- G322883128
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Size
- Throw
- Width
- 55 in
- Length
- 70 in
- Thickness
- 0.5 in
Details
- Color
- Terra Cotta, White
- Material
- Cotton Blend
- Item
- Throws & Blankets
- Theme
- No Theme
- Reversible
- Yes
- Commercial Use
- No
- Pattern
- Herringbone
- Heated
- No
- Embroidered
- No
- Back Side Color
- Terra Cotta
- Fill Material
- No fill
- Contruction Technique
- Woven
- Auto Shutoff
- No
Description
This 55-inch x 70-inch terra cotta and white herringbone cotton blend "J" throw blanket with tassels and embroidery brings a classic, refined style to your space. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.