55in Gray and Black Upholstered Cotton Blend Floral Distressed Bench
- Mfr # 376181
- Zoro # G623439307
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Finish
Dark Wood
Upholstery Color
Gray
Upholstery Material
Cotton Blend
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376181
- Zoro #
- G623439307
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 14 in
- Size
- 18" x 14" x 55"
- Overall Length
- 18 in
- Width
- 55 in
Details
- Hand Crafted
- No
- Finish
- Dark Wood
- Upholstery Color
- Gray
- Upholstery Material
- Cotton Blend
- Nailhead Trim
- No
- Bench Type
- Entryway Bench
- Material
- Upholstery
- Seat Material
- Upholstery
- Bench Pattern
- Floral
- Item
- Benches
- Weight Capacity
- 280 lbs
- Upholstered
- Yes
- Leg Material
- Manufactured Wood
- Leg Color
- Black
- Color
- Gray
- Assembly
- No Assembly Needed
Description
Practicality and fashion mix together with this handy 55-inch gray and black upholstered cotton blend floral distressed bench. The gray upholstery top of this bench is a nice contrast to the high quality, black manufactured wood of the base. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Expertly upholstered with padding and soft cotton blend in a floral pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch H x 55-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.