Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56" Black Adjustable Tripod Floor Lamp With Black Metal Cylinder Shade

  • Mfr # 523567

  • Zoro # G022365191


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Color
Black
Width
14 in
Assembly Required
Partial Assembly Needed
Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523567
Zoro #
G022365191
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
14 in
Height
56 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Application Type
Yes

Description

With this 56-inch black adjustable tripod floor lamp with black metal cylinder shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a black color. The coloration of the black lamp base creates a fashionable marriage with the the black metal cylinder shaped shade. A sturdy three leg base gives this tripod style floor lamp a designer style that leans towards modern and industrial for a unique and stylish look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 56-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.