56" Black And Brown Metal and Wood Four Tier Etagere Bookcase
Mfr # 683393
Zoro # G922911443
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Load Capacity (Lb.)
240 lb
Shelves
Yes
Color
Black, Brown
Size
standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
683393
Zoro #
G922911443
UPC #
-
Country of Origin
China
Dimensions
Size
standard
Depth
13.8 in
Height
56.3 in
Width
27.6 in
Details
Assembly
Partial Assembly Needed
Load Capacity (Lb.)
240 lb
Shelves
Yes
Color
Black, Brown
Frame Material
Metal
Material
Manufactured Wood
Back Panel
No
Type
Etagere
Shelf Adjustments
No
Commercial Use
Yes
Number of Drawers
No
Item
Bookcases
Number of Shelf Tiers
4
Shelf Capacity
240 lb
Room Divider
No
Finish
Natural
Bookcase Orientation
Vertical
Purposeful Distressing Type
No Distressing
Description
Sturdy and built to last, this 56-inch black and brown metal and wood four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This modern shelving unit features a black open geometric frame and 13.8-inch deep brown faux wood shelves, making it great for storage in the kitchen, living room, laundry room, office, hallway, playroom, and more. 56.30-inch h x 27.60-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.