56" Black And Brown Metal and Wood Four Tier Etagere Bookcase

  • Mfr # 683394

  • Zoro # G322907442


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Size
standard
Finish
Natural
Depth
15.8 in
Width
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
683394
Zoro #
G322907442
UPC #
-
Country of Origin
China

Dimensions

Size
standard
Depth
15.8 in
Width
25.6 in
Height
56.3 in

Details

Material
Manufactured Wood
Item
Bookcases
Finish
Natural
Shelves
Yes
Commercial Use
Yes
Load Capacity (Lb.)
240 lb
Assembly
Partial Assembly Needed
Number of Shelf Tiers
4
Number of Drawers
No
Back Panel
No
Bookcase Orientation
Vertical
Color
Black, Brown
Purposeful Distressing Type
No Distressing
Shelf Adjustments
No
Type
Etagere
Shelf Capacity
240 lb
Room Divider
No
Frame Material
Metal

Description

Sturdy and built to last, this 56-inch black and brown metal and wood four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This modern shelving unit features a black open geometric frame and 25.6-inch wide brown faux wood shelves, making it great for storage in the kitchen, living room, laundry room, office, hallway, playroom, and more. 56.30-inch h x 25.60-inch w x 15.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.