56" Black And Natural Solid Wood And Rattan Six Drawer Double Dresser

  • Mfr # 564522

  • Zoro # G822370029


product price:  $2,244.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
56 in
Color
Black, Natural
Commercial Use
Yes
Height (in)
36 in
Depth (in)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564522
Zoro #
G822370029
UPC #
-
Country of Origin
India

Dimensions

Width (in)
56 in
Height (in)
36 in
Depth (in)
18 in
Size
No
Depth
18 in
Width
56 in
Length
36 in

Details

Color
Black, Natural
Item
Dressers
Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Rattan, Solid Wood
Dresser Type
Double Dresser
Felt Lined Drawers
Yes
Dovetail Drawer Joints
No
Soft Close or Self Close Drawer Glides
Yes
Number of Drawers
6
Capacity
20 lb
Finish
Natural
Style
Transitional
Dresser Orientation
Horizontal
Doors Included
No
Hutch Included
No
Wood Species
Mango

Description

Enhance your room into a visually delightful and highly functional space with this 56-inch black and natural rattan and solid wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade wood and rattan with an earthy, slightly rustic and artisanal finish. rattan. 36-inch h x 56-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.