Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56" Brass LED Light Changing Eiffel Tower Floor Lamp With Ivory Shade

  • Mfr # 530646

  • Zoro # G422356553


product price: $703.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Length
40 in
Assembly Required
Partial Assembly Needed
Color
Brass
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530646
Zoro #
G422356553
UPC #
-
Country of Origin
China

Dimensions

Length
40 in
Width
40 in
Height
56.4 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
Brass
Material
Metal
Item
Floor Lamp

Description

Bring of level of elegance and charm to your space with this good looking 56-inch brass LED light changing eiffel tower floor lamp with ivory shade. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake, a torch. This fun conversation piece is a great way to accent your space. 56.4-inch H x 40-inch W x 40-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.