Zoro Homepage

56" Graphite Reclaimed Wood Sled Writing Desk

  • Mfr # 608138

  • Zoro # G422348947


product price: $2,521.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
56 in
Overall Depth
28 in
Assembly
No Assembly Needed
Overall Height
30 in
Color
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608138
Zoro #
G422348947
UPC #
-
Country of Origin
India

Dimensions

Overall Width
56 in
Overall Depth
28 in
Overall Height
30 in

Details

Assembly
No Assembly Needed
Item
Desk
Color
Graphite
Commercial Use
Yes

Description

This 56-inch graphite reclaimed wood sled writing desk will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 56-inch w x 28-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.