Zoro Homepage

56" Ivory Reclaimed Wood Sled Writing Desk

  • Mfr # 608137

  • Zoro # G922369893


product price: $2,521.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Assembly
No Assembly Needed
Commercial Use
Yes
Overall Width
56 in
Overall Depth
28 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608137
Zoro #
G922369893
UPC #
-
Country of Origin
India

Dimensions

Overall Width
56 in
Overall Depth
28 in
Overall Height
30 in

Details

Assembly
No Assembly Needed
Commercial Use
Yes
Color
Ivory
Item
Desk

Description

Bring this classic style 56-inch ivory reclaimed wood sled writing desk to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 56-inch w x 28-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.