56" Medium Brown Wooden Writing Desk With 3 Drawers And 3 Open Shelves
Mfr # 380203
Zoro # G322907480
product price: $1,799.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Size
Small
Assembly Required
No Assembly Needed
Overall Depth
22 in
Type
Secretary Desk
Shape
Rectangular Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380203
Zoro #
G322907480
UPC #
-
Country of Origin
India
Dimensions
Size
Small
Overall Depth
22 in
Overall Height
31 in
Overall Width
55.5 in
Details
Assembly Required
No Assembly Needed
Type
Secretary Desk
Shape
Rectangular Desk
Base Material
Iron
Style
Modern
Cabinets Included
No
Color
Brown
Material
Manufactured Wood
Item
Desks
Assembled/Unassembled
Assembled
Commercial Use
No
Description
This medium brown wooden writing desk with 3 drawers and 3 open shelves will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 31-inch D x 22-inch D x 55.5-inch W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.