Zoro Homepage

56" Natural Solid Wood Distressed Console Table With Shelf

  • Mfr # 565172

  • Zoro # G922347174


product price: $1,938.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembly
No Assembly Needed
Commercial Use
No
Height
40 in
Width
56 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565172
Zoro #
G922347174
UPC #
-
Country of Origin
India

Dimensions

Height
40 in
Width
56 in
Length
18 in

Details

Assembly
No Assembly Needed
Commercial Use
No
Item
Console Table

Description

This 56-inch natural solid wood distressed console table with shelf is a high-quality, long-lasting piece of furniture that you can enjoy for years to come. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. The natural hardwood table surface makes this unit stand out with its high quality material and construction. The four leg of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 40-inch h x 56-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.