Zoro Homepage

56" Natural Solid Wood Four Drawer Double Dresser

  • Mfr # 524552

  • Zoro # G722358196


product price: $1,413.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Height (in)
34.75 in
Material
Solid Wood
Commercial Use
No
Depth (in)
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524552
Zoro #
G722358196
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
34.75 in
Depth (in)
17.75 in
Width (in)
56.25 in

Details

Assembly Required
Full Assembly Needed
Material
Solid Wood
Item
Dresser
Commercial Use
No

Description

Make your room functional and visually enticing with this masterful 56" natural solid wood four drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The natural coloration of this piece is neutral and will blend easily with most any decor. 34.75" H x 56.25" W x 17.75" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.