Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56" Natural Solid Wood Six Drawer Dresser

  • Mfr # 620849

  • Zoro # G922349345


product price: $2,195.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Width (in)
56 in
Height (in)
35 in
Material
Solid Wood
Depth (in)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620849
Zoro #
G922349345
UPC #
-
Country of Origin
Bangladesh

Dimensions

Width (in)
56 in
Height (in)
35 in
Depth (in)
16 in

Details

Commercial Use
Yes
Item
Dresser
Material
Solid Wood
Assembly Required
Partial Assembly Needed

Description

Add personality to your bedroom style and a feeling of coziness with this 56-inch natural solid wood six drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the natural coloration of this piece is neutral and will blend easily with most any decor. 35-inch h x 56-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.