
56" White Solid and Manufactured Wood Six Drawer Double Dresser
Mfr # 530243
Zoro # G922342407
product price: $1,648.99
/eaKey Features
Height (in)
34 in
Depth (in)
18 in
Commercial Use
No
Width (in)
56 in
Material
Solid and Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530243
Zoro #
G922342407
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height (in)
34 in
Depth (in)
18 in
Width (in)
56 in
Length
34 in
Depth
18 in
Size
No
Width
56 in
Details
Commercial Use
No
Material
Solid and Manufactured Wood
Assembly Required
No Assembly Needed
Item
Dressers
Soft Close or Self Close Drawer Glides
No
Wood Species
Pine
Style
Transitional
Dovetail Drawer Joints
Yes
Doors Included
No
Number of Drawers
6
Dresser Type
Double Dresser
Felt Lined Drawers
No
Dresser Orientation
Horizontal
Hutch Included
No
Color
White
Description
Enhance your room into a visually delightful and highly functional space with this 56" white solid and manufactured wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 34" H x 56" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.