Zoro Homepage

56" White Solid Wood Seven Drawer Double Dresser

  • Mfr # 524146

  • Zoro # G922341431


product price: $1,512.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Solid Wood
Width (in)
56 in
Height (in)
36.5 in
Assembly Required
No Assembly Needed
Depth (in)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524146
Zoro #
G922341431
UPC #
-
Country of Origin
Indonesia

Dimensions

Width (in)
56 in
Height (in)
36.5 in
Depth (in)
19 in

Details

Material
Solid Wood
Assembly Required
No Assembly Needed
Item
Dresser
Commercial Use
No

Description

This 56" white solid wood seven drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 36.5" H x 56" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.