56in Beige And Dark Brown Faux Leather Love Seat
- Mfr # 329516
- Zoro # G823438506
product price:Â
$
1,738.99
/ea
Key Features
Style
Modern
Recliner
No
Capacity
2
Width
56 in
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329516
- Zoro #
- G823438506
- UPC #
- -
- Country of Origin
- China
- Style
- Modern
- Recliner
- No
- Capacity
- 2
- Item
- Love Seats
- Material
- Manufactured Wood
- Color
- Dark Brown
- Upholstery Color
- Beige
- Shape
- Rectangular
- Upholstery Material
- Faux Leather
- Finish
- Natural
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
Dimensions
- Width
- 56 in
- Depth
- 36 in
- Length
- 33 in
Description
This 56-inch beige and dark brown faux leather love seat is made from sturdy and resilient faux leather that will look and feel like leather. Charles of london offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 33-inch H x 56-inch W x 36-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.