Zoro Homepage

57" Black And Dark Brown Velvet Loveseat

  • Mfr # 543728

  • Zoro # G822368002


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Partial Assembly Needed
Height (in)
39 in
Width (in)
57 in
Color
Dark Brown/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543728
Zoro #
G822368002
UPC #
-
Country of Origin
China

Dimensions

Height (in)
39 in
Width (in)
57 in
Depth (in)
32 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Love Seat
Color
Dark Brown/Black

Description

Add an air of fashion to your space with this fabulous 57-inch black and dark brown velvet loveseat. Track arms offer a comfy place to rest and give this piece some interest and shape. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39-inch H x 57-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.