57" Black And Dark Brown Velvet Loveseat and Toss Pillows

  • Mfr # 543712

  • Zoro # G222351468


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width (in)
57 in
Color
Dark Brown/Black
Commercial Use
No
Height (in)
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543712
Zoro #
G222351468
UPC #
-
Country of Origin
China

Dimensions

Width (in)
57 in
Height (in)
37 in
Depth (in)
32 in

Details

Assembly Required
Partial Assembly Needed
Color
Dark Brown/Black
Commercial Use
No
Item
Love Seat

Description

Designed for comfort and good looks, this 57-inch black and dark brown velvet loveseat and toss pillows is a great option to anchor your space. Track arms offer a comfy place to rest and give this piece some interest and shape. The tufted cushions add visual interest and fine designer detailing. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 37-inch H x 57-inch W x 32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.