Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57" Black Arched Floor Lamp With Clear Seeded Glass Drum Shade

  • Mfr # 523488

  • Zoro # G522345976


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Height
57 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523488
Zoro #
G522345976
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
57 in
Width
11 in

Details

Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes
Color
Black
Material
Metal

Description

Bring of level of modern industrial elegance to your space with this good looking 57" black arched floor lamp with clear seeded glass drum shade. A gorgeous black metal base marries with a seeded glass shade to bring just the right amount of casual elegance to this fabulous lamp. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curved arm. 57-inch H x 11-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.