
57" Black Arched Floor Lamp With Copper Metal Bell Shade
Mfr # 523537
Zoro # G622366512
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
11 in
Width
10 in
Height
57 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523537
Zoro #
G622366512
UPC #
-
Country of Origin
China
Dimensions
Depth
11 in
Width
10 in
Height
57 in
Details
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes
Material
Metal
Color
Black/Copper
Description
This 57-inch black arched floor lamp with copper metal bell shade is a great way to add some brightness to any corner of your home. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a metal bell shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 57-inch H x 10-inch W x 11-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.