
57" Black Arched Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523487
Zoro # G122349039
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Depth
9 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523487
Zoro #
G122349039
UPC #
-
Country of Origin
China
Dimensions
Width
11 in
Depth
9 in
Height
57 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp
Color
Black/White
Material
Metal
Description
Add a bright anchor to your room with this 57" black arched floor lamp with white frosted glass drum shade. The lamp is made of sturdy metal and features a black color. The black of this lamp creates a nice contrast with the white glass drum shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 57" H x 11" W x 9" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.