Zoro Homepage

57" Black Solid Wood Seven Drawer Dresser

  • Mfr # 521236

  • Zoro # G722348029


product price: $2,483.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Solid Wood
Depth (in)
18 in
Height (in)
36 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521236
Zoro #
G722348029
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
18 in
Height (in)
36 in
Width (in)
57 in

Details

Color
Black
Item
Dresser
Material
Solid Wood
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

This 57" black solid wood seven drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The black coloration of this piece gives it an updated, and modern edge. Removable drawers give this chest flexibility and multi-functionality. 36" H x 57" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.