
57" Black Solid Wood Six Drawer Dresser
Mfr # 569589
Zoro # G322343158
product price: $2,358.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Solid Wood
Depth (in)
16 in
Commercial Use
No
Width (in)
57 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569589
Zoro #
G322343158
UPC #
-
Country of Origin
India
Dimensions
Depth (in)
16 in
Width (in)
57 in
Height (in)
36 in
Details
Material
Solid Wood
Item
Dresser
Commercial Use
No
Color
Black
Assembly Required
Partial Assembly Needed
Description
This 57-inch black solid wood six drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the black coloration of this piece gives it an updated, and modern edge. 36-inch h x 57-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.