Zoro Homepage

57" Black Traditional Shaped Floor Lamp With White Empire Shade

  • Mfr # 526340

  • Zoro # G822337053


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Color
White/Black
Assembly Required
Partial Assembly Needed
Height
57 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526340
Zoro #
G822337053
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
57 in
Width
16 in

Details

Item
Floor Lamp
Color
White/Black
Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal

Description

Embrace the good life with this hard working and stylish 57" black traditional shaped floor lamp with white empire shade. The lamp is made of sturdy metal and features a black color. The black of this lamp creates a nice contrast with the white paper empire shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 57" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.