Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57" Bone Wood Coffee Table With Two Drawers

  • Mfr # 572271

  • Zoro # G022368550


product price: $1,727.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Length
38 in
Commercial Use
No
Width
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572271
Zoro #
G022368550
UPC #
-
Country of Origin
China

Dimensions

Length
38 in
Width
57 in
Height
20 in

Details

Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Coffee Table

Description

Make a statement with the 57-inch bone colored wood coffee table with two drawers and infuse a dash of character and personality into your space. This ornate table is crafted from a mix of manufactured wood and reason and features lots of carved scrollwork and detailing. There are two included drawers that add additional functionality and hidden storage. A great option for some old world style to your living area, bedroom, or office. 20.00-inch h x 57.00-inch w x 38.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.