57" Bronze Metal Adjustable Floor Lamp With Bronze Metal Square Shade

  • Mfr # 526224

  • Zoro # G422354795


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Depth
10 in
Color
Bronze
Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526224
Zoro #
G422354795
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
25.5 in
Height
57 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Floor Lamp
Color
Bronze
Material
Metal

Description

Bring of level of elegance and charm to your space with this good looking 57-inch bronze metal adjustable floor lamp with bronze metal square shade. The base of this lamp is made of bronze metal. The bronze base coloring infuses a warm and rich tone to your space. The lamp shade itself has a square shape and is made of metal, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 57-inch h x 25.5-inch w x 10-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.