
57" Brown Rustic Five Step Wood Ladder Shelf
Mfr # 380323
Zoro # G822884670
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Outdoor Suitability
Yes
Style
Traditional
Color
Brown
Depth
2.75 in
Wall Decor Type
Hanging Dimensional Sculpture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380323
Zoro #
G822884670
UPC #
-
Country of Origin
United States
Dimensions
Depth
2.75 in
Length
60 in
Width
13 in
Details
Outdoor Suitability
Yes
Style
Traditional
Color
Brown
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Orientation
Horizontal and Vertical
Item
Wall Decor
Mirrored
No
Material
Wood
Finish
Varnish
Finish Style
Wood Scoring & Rub Through
Shape
Rectangle
Commercial Use
No
Lighted
No
Description
Unique and decorative, this 57-inch brown rustic five step wood ladder shelf will leave a lasting impression. Beautifully hand-crafted from reclaimed and recycled wood so you can decorate in eco friendly style. A wonderful way to accent you living room, bedroom, bathroom or even kitchen. This fabulous piece stands alone or you can accent with blankets, tealights, small plants, or frames - the possibilities are endless. 57-inch H x 15-inch W x 5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.